Shop All Sockets
Tekton
3/8 Inch Drive x 17 mm 12-Point Socket
Mfr # SHD12317
Zoro # G7732263
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 17 m
- Measurement Type Metric
- Length 1.19 in.
- Width 0.93 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 17 m |
Length | 1.19 in. |
Width | 0.93 in. |
Socket Opening Size | 17 mm |
Well Depth | 0.56 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 17 mm |
Measurement Type | Metric |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 17 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (21-Piece) Cobalt Steel Drill Bit Set (203380)
- PROTO Socket Set Box, Steel, Red, 35 in W x 15-1/4 in D x 5-1/2 in H (J5896R)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- WILLIAMS Williams Torque Multiplier, 1000 ft.-lb. (TM-750LW)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 12-Point Socket (SHD32235)
- TEKTON 3/4 Inch Drive x 21 mm 6-Point Socket (SHD32121)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Socket (SHD23316)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 3/4 Inch Drive x 1 Inch 12-Point Socket (SHD32225)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- Tekton Sockets