Shop All Impact Sockets
Tekton
3/8 Inch Drive x 17 mm 12-Point Impact Socket
Mfr # SID12317
Zoro # G303547926
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12317
- Zoro # G303547926
- UPC # 20209996010
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 17 mm |
Socket Opening Size | 17 mm |
Drive End Diameter | 0.94 in. |
Well Depth | 0.6 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.94 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 12-Point Impact Socket (SID23224)
- PROTO Double Box Ratcheting Wrench 7 x 8 mm - 6 Point (J1191M-A)
- MITUTOYO Micrometer, DC 0-1/.001"Point (142-177)
- GOLDBLATT INDUSTRIES 512 Point Trowel (G02728)
- TEKTON 1/2 Inch Drive x 24 mm 12-Point Impact Socket (SID22324)
- TEKTON 1/2 Inch Drive x 28 mm Deep 6-Point Impact Socket (SID23128)
- TEKTON 1/2 Inch Drive x 39 mm Deep 12-Point Impact Socket (SID23339)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID12010)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Impact Socket (SID12207)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 24 mm Size, Standard Socket, Black Phosphate (49-66-6362)
- Tekton Sockets & Ratchets