Shop All Impact Sockets
Tekton
3/8 Inch Drive x 16 mm Deep 6-Point Impact Socket
Mfr # SID13116
Zoro # G900844770
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13116
- Zoro # G900844770
- UPC # 20209053652
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 16 mm |
Socket End Diameter | 0.94 in. |
Drive End Diameter | 0.94 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 1.13 in. |
Socket Opening Size | 16 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Slate Bar, 60 in. L, HCS, Blue (515)
- PERFORMANCE TOOL 3/4 In Dr. 12 Pt Socket 30Mm Socket 12Pt 30M, W34830 (W34830)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- SUPERIOR PARTS O-Rings & Springs Kit for Hitachi NV65AH (OS65V)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Impact Socket (SID22122)
- TEKTON 3/8 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID13109)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Impact Socket (SID12013)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 1/2 Inch Drive x 12 mm 6-Point Impact Socket (SID22112)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- PROTO 1/2 in Drive Impact Socket 15 mm Size 6 pt Standard Depth, Black Oxide (J7415M)
- Tekton Impact Sockets