Shop All Sockets
Tekton
3/8 Inch Drive x 16 mm Deep 12-Point Socket
Mfr # SHD13316
Zoro # G7732288
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 16 mm
- Length 2.49 in.
- Measurement Type Metric
- Width 0.86 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 16 mm |
Length | 2.49 in. |
Width | 0.86 in. |
Socket Opening Size | 16 mm |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 16 mm |
Measurement Type | Metric |
Weight | 0.18 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 16 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .050" Steel Hex Wrenches 10PK (930717)
- J.W. WINCO GN451.1-16-13-8X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-16-13-8-55)
- DASCO PRO Cold Chisel, 3/4" Tip x 18" L (411)
- PROTO 1" Drive O Ring Red Plastic Coated (JRR10042)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD22038)
- TEKTON 1/2 Inch Drive x 21 mm Deep 12-Point Socket (SHD23321)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD33029)
- TEKTON 1/2 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD22036)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Socket (SHD12122)
- TEKTON 1/2 Inch Drive x 5/8 Inch Spark Plug Socket (SHD25016)
- WESTWARD 3/4 in Drive, 20mm 12 pt Metric Socket, 12 Points (20HW76)
- Tekton Sockets & Ratchets