Shop All Impact Sockets
Tekton
3/8 Inch Drive x 16 mm 6-Point Impact Socket
Mfr # SID12116
Zoro # G200844807
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12116
- Zoro # G200844807
- UPC # 20209054062
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 16 mm |
Socket Opening Size | 16 mm |
Drive End Diameter | 0.94 in. |
Well Depth | 0.60 in. |
Socket End Diameter | 0.94 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA PUMP, LIFT 12 VDC MONARCH (522746001)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 6 pt SAE Socket, 6 Points (45114)
- URREA 1/8" Industrial grade long L-type Hex Key (49-1/8L)
- DEWALT Box Beam Level, Aluminum, 72 in. (DWHT43172)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 12-Point Impact Socket (SID23238)
- TEKTON 3/8 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID13318)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- TEKTON 1/2 Inch Drive x 1 Inch 12-Point Impact Socket (SID22225)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 1/2 Inch Drive x 32 mm Deep 6-Point Impact Socket (SID23132)
- WILLIAMS Socket, 2 5/8 Inch OAL, Deep Impact, 3/8 Inch Dr, 21 MM Size (JHW12M-621)
- Tekton Impact Sockets