Shop All Sockets
Tekton
3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket
Mfr # SHD13024
Zoro # G7732245
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 15/16 in
- Length 2.49 in.
- Measurement Type SAE
- Width 1.26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 15/16 in |
Length | 2.49 in. |
Width | 1.26 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 15/16 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 15/16 |
Measurement Type | SAE |
Weight | 0.47 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO M 12 Adapter Screw (109112)
- BON TOOL Bon 27-243 Midwest Post Maul 14 Lb Head Only (27-243)
- VERMONT GAGE Pipe Thread Plug, 1/8"-27 Size, Tool Steel (421102510)
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Socket (SHD23119)
- TEKTON 3/4 Inch Drive x 25 mm Deep 6-Point Socket (SHD33125)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket (SHD13209)
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Sockets (40210)
- Tekton Sockets