Shop All Sockets
Tekton
3/8 Inch Drive x 15/16 Inch Deep 12-Point Socket
Mfr # SHD13224
Zoro # G7732358
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 15/16 in
- Length 2.49 in.
- Measurement Type SAE
- Width 1.26 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 15/16 in |
Length | 2.49 in. |
Width | 1.26 in. |
Socket Opening Size | 15/16 in. |
Well Depth | 0.99 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 15/16 |
Weight | 0.47 lb. |
Product Type | Hand Drive Socket 3/8 Inch Drive x 15/16 |
Description
Hand Drive Socket 3/8 Inch Drive x 15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S08M SCLCR3, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S08M SCLCR3)
- MEGAPRO Phillips, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:8 (151AUTO-B)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, 12 pcs (1212U)
- STARRETT Rule 2IN (C604R-2)
- TEKTON 3/8" Drive, Oxygen Sensor Socket, SAE Socket (47749)
- TEKTON 1/2 Inch Drive x 15 mm Deep 6-Point Socket (SHD23115)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- TEKTON 1/4 Inch Drive x 14 mm Deep 12-Point Socket (SHD03314)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- PROTO 3/8 in Drive, 5/8 in 6 pt SAE Socket, 6 Points (J77277P)
- Tekton Sockets & Ratchets