Shop All Sockets
Tekton
3/8 Inch Drive x 15/16 Inch 6-Point Socket
Mfr # SHD12024
Zoro # G7732315
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 15/16 in
- Width 1.26 in.
- Length 1.19 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 15/16 in |
Width | 1.26 in. |
Length | 1.19 in. |
Well Depth | 0.60 in. |
Socket Opening Size | 15/16 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 15/16 |
Weight | 0.21 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 15/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1803 Steam Oxide HSS RHS/RHC 3/8 (C23641)
- K-TOOL INTERNATIONAL Brass Punch, 3/4" (KTI-72988)
- CRESCENT 10" Adjustable Black Oxide Wrench - Boxed (AT210BK)
- ALBRECHT Keyless Drill Chuck 0.625" Cap., 5/8" Mount Size, SS (73050)
- TEKTON 1/4 Inch Drive x 15 mm 12-Point Socket (SHD02315)
- TEKTON 1/4 Inch Drive x 6 mm 12-Point Socket (SHD02306)
- TEKTON 3/4 Inch Drive x 3/4 Inch 12-Point Socket (SHD32219)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Socket (SHD12121)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- TEKTON 1/2 Inch Drive x 33 mm 6-Point Socket (SHD22133)
- POWERBUILT 1/2" Drive 9/16" 6Pt Deep Socket (642200)
- Tekton Sockets & Ratchets