Shop All Impact Sockets
Tekton
3/8 Inch Drive x 15/16 Inch 12-Point Impact Socket
Mfr # SID12224
Zoro # G503547818
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 15/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12224
- Zoro # G503547818
- UPC # 20209995884
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 15/16 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 15/16 in. |
Socket End Diameter | 1.25 in. |
Well Depth | 0.6 in. |
Drive End Diameter | 1.25 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC $IMPACT WR XHD 1/2" 425 FT LBS (CP734H)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2040)
- TEMPO COMMUNICATIONS Buried Line Locator (521A)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Impact Socket (SID23323)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- TEKTON 3/8 Inch Drive x 15/16 Inch 6-Point Impact Socket (SID12024)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID22221)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Impact Socket (SID23030)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID12019)
- PROTO SKT IMP 3/8DR 3/4 6PT (PO7224H)
- Tekton Sockets & Ratchets