Shop All Sockets
Tekton
3/8 Inch Drive x 15 mm Deep 12-Point Socket
Mfr # SHD13315
Zoro # G7731816
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 15 mm
- Measurement Type Metric
- Length 2.49 in.
- Width 0.83 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 15 mm |
Length | 2.49 in. |
Width | 0.83 in. |
Socket Opening Size | 15 mm |
Well Depth | 0.99 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 15 mm |
Weight | 0.18 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 15 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- SK PROFESSIONAL TOOLS Screwdriver 1/8 in Round with Hex Bolster (79117)
- MILWAUKEE TOOL 1/4" Diamond Max Hole Saw (49-56-0505)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 10 in, Aluminum (1750-1000)
- TEKTON 3/4 Inch Drive x 1 Inch Deep 6-Point Socket (SHD33025)
- TEKTON 1/2 Inch Drive x 18 mm 12-Point Socket (SHD22318)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 12-Point Socket (SHD32248)
- TEKTON 1/2 Inch Drive x 26 mm Deep 6-Point Socket (SHD23126)
- TEKTON 3/4 Inch Drive x 36 mm 12-Point Socket (SHD32336)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- TEKTON 3/4 Inch Drive x 22 mm Deep 6-Point Socket (SHD33122)
- Tekton Sockets