Shop All Impact Sockets
Tekton
3/8 Inch Drive x 15 mm Deep 12-Point Impact Socket
Mfr # SID13315
Zoro # G103547911
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13315
- Zoro # G103547911
- UPC # 20209996386
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 15 mm |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.82 in. |
Socket Opening Size | 15 mm |
Drive End Diameter | 0.82 in. |
Well Depth | 0.9 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT #10 Countersink 3/16" Replacement Drill Bit (DW2539)
- GYROS Carbon Steel Hex Rethreading Die, 7/8-Inch to 9-Inch, 1 Piece (92-95609)
- WILLIAMS 3/8" Drive, 17mm Metric Socket, 6 Points (BM-617)
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Impact Socket (SID23038)
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Impact Socket (SID23127)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID23022)
- TEKTON 3/8 Inch Drive x 12 mm Deep 6-Point Impact Socket (SID13112)
- TEKTON 1/2 Inch Drive x 22 mm Deep 12-Point Impact Socket (SID23322)
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Impact Socket (SID12214)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 3/4" (CIMS9N)
- Tekton Impact Sockets