Shop All Impact Sockets
Tekton
3/8 Inch Drive x 15 mm 6-Point Impact Socket
Mfr # SID12115
Zoro # G900844756
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12115
- Zoro # G900844756
- UPC # 20209054079
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 15 mm |
Pin Hole Diameter | 5 mm |
Well Depth | 0.60 in. |
Socket End Diameter | 0.94 in. |
Drive End Diameter | 0.94 in. |
Socket Opening Size | 15 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 1/4 in Tip Size, 5 1/4 in Long, 1 1/8 in Short (J46216)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- SKB Tan Protective Case, 44.96"L x 16.98"W x 6.34"D (3I-4214-5T-L)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Impact Socket (SID13316)
- TEKTON 1/2 Inch Drive x 17 mm 6-Point Impact Socket (SID22117)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Impact Socket (SID12122)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID23123)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Impact Socket (SID23134)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MDG)
- Tekton Sockets & Ratchets