Shop All Impact Sockets
Tekton
3/8 Inch Drive x 15 mm 12-Point Impact Socket
Mfr # SID12315
Zoro # G603547770
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12315
- Zoro # G603547770
- UPC # 20209995990
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 15 mm |
Well Depth | 0.6 in. |
Drive End Diameter | 0.82 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.82 in. |
Socket Opening Size | 15 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-2)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- S&G TOOL AID CLEANING GUN AIR POWERED (SG94600)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Impact Socket (SID13117)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 3/8 Inch Drive x 6 mm Deep 12-Point Impact Socket (SID13306)
- TEKTON 1/2 Inch Drive x 7/16 Inch Deep 12-Point Impact Socket (SID23211)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Impact Socket (SID22312)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- Tekton Impact Sockets