Shop All Sockets
Tekton
3/8 Inch Drive x 14 mm Universal Joint Socket
Mfr # SHD18114
Zoro # G7731807
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Length 1.74 in.
- Width 0.78 in.
- Well Depth 0.36 in.
- Socket Opening Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Length | 1.74 in. |
Width | 0.78 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 14 mm |
Drive End Diameter | 0.71 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 14 mm |
Weight | 0.12 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 69699 (69699)
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Punch and Die Set (156)
- BESSEY 60" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV150M)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- TEKTON 3/4 Inch Drive x 27 mm Deep 6-Point Socket (SHD33127)
- TEKTON 1/4 Inch Drive x 8 mm 12-Point Socket (SHD02308)
- TEKTON 3/8 Inch Drive x 23 mm 12-Point Socket (SHD12323)
- PRO-GRADE TOOLS Socket, 1/4"Dr., Rail (11917)
- Tekton Sockets & Ratchets