Shop All Sockets
Tekton
3/8 Inch Drive x 14 mm Deep 12-Point Socket
Mfr # SHD13314
Zoro # G7731764
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 14 mm
- Length 2.49 in.
- Measurement Type Metric
- Width 0.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 14 mm |
Length | 2.49 in. |
Width | 0.78 in. |
Well Depth | 0.99 in. |
Socket Opening Size | 14 mm |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 14 mm |
Measurement Type | Metric |
Weight | 0.17 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J4916HFL)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, Square, 11 pcs (32198)
- DEWALT 20.0V Lithium-Ion 2.0Ah Battery (DCB203)
- MORSE 4" Carbide Grit Hole Saw (MHSG64)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Socket (SHD23125)
- TEKTON 3/4 Inch Drive x 34 mm Deep 6-Point Socket (SHD33134)
- TEKTON 1/4 Inch Drive x 9/32 Inch 6-Point Socket (SHD02007)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- TEKTON 1/4 Inch Drive x 6 mm Deep 12-Point Socket (SHD03306)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- CAPRI TOOLS 3/8 in Drive 13 mm 12-Point Metric Shallow Socket (CP16335)
- Tekton Sockets & Ratchets