Shop All Impact Sockets
Tekton
3/8 Inch Drive x 14 mm Deep 12-Point Impact Socket
Mfr # SID13314
Zoro # G403547932
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13314
- Zoro # G403547932
- UPC # 20209996379
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 14 mm |
Drive End Diameter | 0.78 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.9 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.78 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0465)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- UNIVERSAL TOOL 8 In. Horizontal Grinder, UT360H-60-8 (UT360H-60-8)
- MORSE 1-1/2" Carbide Grit Hole Saw (MHSG24)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Impact Socket (SID22022)
- TEKTON 3/8 Inch Drive x 6 mm 6-Point Impact Socket (SID12106)
- TEKTON 3/8 Inch Drive x 10 mm Deep 12-Point Impact Socket (SID13310)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- TEKTON 1/2 Inch Drive x 9/16 Inch 6-Point Impact Socket (SID22014)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID23025)
- URREA 1/4" drive 6-pt deep impact socket 12MM (6512HM)
- Tekton Impact Sockets