Shop All Impact Sockets
Tekton
3/8 Inch Drive x 14 mm 6-Point Impact Socket
Mfr # SID12114
Zoro # G100844792
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12114
- Zoro # G100844792
- UPC # 20209054086
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 14 mm |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 14 mm |
Socket End Diameter | 0.86 in. |
Drive End Diameter | 0.86 in. |
Well Depth | 0.60 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-1/4" 24T Framing Circular Saw Blade (48-40-0820)
- REGAL CUTTING TOOLS 3/8-16 H3 4 Flt. Hand Tap Set (008925AS)
- MILWAUKEE TOOL Self Feed Bit, HSS, 1" x 6 (48-25-1002)
- WILLIAMS Williams T-Handle Hex Driver, 5/16 x 6" (HKT-5/16)
- TEKTON 1/2 Inch Drive x 21 mm 12-Point Impact Socket (SID22321)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Impact Socket (SID23318)
- TEKTON 1/2 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID22208)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Impact Socket (SID23334)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Impact Socket (SID12118)
- Tekton Impact Sockets