Shop All Sockets
Tekton
3/8 Inch Drive x 14 mm 12-Point Socket
Mfr # SHD12314
Zoro # G7732218
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 14 m
- Length 1.19 in.
- Measurement Type Metric
- Width 0.78 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 14 m |
Length | 1.19 in. |
Width | 0.78 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.56 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 14 mm |
Weight | 0.1 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- LYNDEX-NIKKEN Collet, 5C, 9mm (520-009)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, 1/4", PK5 (315-6X-5PK)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- TEKTON 3/4 Inch Drive x 35 mm 6-Point Socket (SHD32135)
- TEKTON 1/4 Inch Drive x 7 mm 6-Point Socket (SHD02107)
- TEKTON 3/8 Inch Drive x 6 mm 12-Point Socket (SHD12306)
- TEKTON 3/8 Inch Drive x 13 mm Universal Joint Socket (SHD18113)
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Socket (SHD22322)
- Tekton Sockets & Ratchets