Shop All Impact Sockets
Tekton
3/8 Inch Drive x 14 mm 12-Point Impact Socket
Mfr # SID12314
Zoro # G903547753
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.2 in.
- Material Steel
- Size 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12314
- Zoro # G903547753
- UPC # 20209995983
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 14 mm |
Socket End Diameter | 0.78 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.78 in. |
Socket Opening Size | 14 mm |
Well Depth | 0.6 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- RIDGID Clamp Lever (44260)
- WARWOOD TOOL 6' Telegraph Lining Bar (16400)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket (SID23217)
- TEKTON 1/2 Inch Drive x 20 mm Deep 12-Point Impact Socket (SID23320)
- TEKTON 1/2 Inch Drive x 31 mm Deep 6-Point Impact Socket (SID23131)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID23110)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket (SID12209)
- LISLE 3/8" Drive Impact Socket, 3/8", 3/8" D, 4Pt Black 4 (57530)
- Tekton Sockets & Ratchets