Shop All Sockets
Tekton
3/8 Inch Drive x 1/4 Inch Deep 6-Point Socket
Mfr # SHD13006
Zoro # G7732105
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1/4 in
- Width 0.67 in.
- Length 2.49 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1/4 in |
Width | 0.67 in. |
Length | 2.49 in. |
Socket End Diameter | 0.40 in. |
Socket Opening Size | 1/4 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 1/4 I |
Measurement Type | SAE |
Weight | 0.08 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-1/2 in. SDS-MAX Bushing Tool (48-62-4065)
- DEWALT Router, Corded, 3 hp (DWE625)
- WARNER Putty Knife, Flex, 1-1/4" , Includes: Handle (11022)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 6-Point Socket (SHD23030)
- TEKTON 1/4 Inch Drive x 9 mm 12-Point Socket (SHD02309)
- TEKTON 3/4 Inch Drive x 3/4 Inch 6-Point Socket (SHD32019)
- TEKTON 3/8 Inch Drive x 7/16 Inch 6-Point Socket (SHD12011)
- TEKTON 1/2 Inch Drive x 38 mm 6-Point Socket (SHD22138)
- LISLE 1/4" Drive, T27 SAE Socket (26600)
- Tekton Sockets