Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1/4 Inch Deep 6-Point Impact Socket
Mfr # SID13006
Zoro # G400844683
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13006
- Zoro # G400844683
- UPC # 20209053942
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 1/4 in |
Pin Hole Diameter | 5 mm |
Well Depth | 0.50 in. |
Drive End Diameter | 0.67 in. |
Socket Opening Size | 1/4 in. |
Socket End Diameter | 0.44 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 3/8 In Tip, 8 In L (248E)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 30MM 30 DEG ANGL (MT1230MM)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (206159)
- MIGHTY MAXX Screwdriver Magnetic 6in1 (083-12719)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Impact Socket (SID12124)
- TEKTON 1/2 Inch Drive x 5/8 Inch Deep 6-Point Impact Socket (SID23016)
- TEKTON 1/2 Inch Drive x 36 mm Deep 12-Point Impact Socket (SID23336)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Impact Socket (SID13110)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Impact Socket (SID12320)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- PROTO 1 in Drive Impact Socket 7/8 in Size, Standard Socket, black oxide (J10014T)
- Tekton Sockets & Ratchets