Shop All Sockets
Tekton
3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket
Mfr # SHD13206
Zoro # G7732157
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1/4 in
- Measurement Type SAE
- Length 2.49 in.
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1/4 in |
Length | 2.49 in. |
Width | 0.67 in. |
Socket End Diameter | 0.40 in. |
Socket Opening Size | 1/4 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 1/4 I |
Weight | 0.08 lb. |
Product Type | Hand Drive Socket 3/8 Inch Drive x 1/4 I |
Description
Hand Drive Socket 3/8 Inch Drive x 1/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Johnson Level 10 in. Professional Aluminum T-Bevel (JO308570)
- OSG End Mill, Carbide, 5/32, 2 FL, SGL Sq End, CC (402-1562)
- DRILLCO 11/16, S&D DRILL 1/2 in. SHANK - 1000 (1000A144)
- STARRETT Telescoping Gage (579C-12)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Socket (SHD23312)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- TEKTON 1/2 Inch Drive x 28 mm 12-Point Socket (SHD22328)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #2 Screwdri (CMMT44371)
- Tekton Sockets & Ratchets