Shop All Sockets
Tekton
3/8 Inch Drive x 1/4 Inch 6-Point Socket
Mfr # SHD12006
Zoro # G7732069
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1/4 in
- Measurement Type SAE
- Width 0.67 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1/4 in |
Width | 0.67 in. |
Length | 1.19 in. |
Socket Opening Size | 1/4 in. |
Well Depth | 0.24 in. |
Socket End Diameter | 0.39 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 1/4 I |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Fish Stick Set, 12 ft, 5 Pc (21CJ17)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- TEKTON 1/2 Inch Drive x 18 mm Deep 12-Point Socket (SHD23318)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch 6-Point Socket (SHD32036)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 1/2 Inch Drive x 16 mm Deep 12-Point Socket (SHD23316)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket (SHD22338)
- GREY PNEUMATIC 3/8 Drive X 18Mm Standard Duo-Socket - 6 Point (81018M)
- Tekton Sockets & Ratchets