Shop All Sockets
Tekton
3/8 Inch Drive x 1/4 Inch 12-Point Socket
Mfr # SHD12206
Zoro # G7732148
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1/4 in
- Measurement Type SAE
- Length 1.19 in.
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1/4 in |
Length | 1.19 in. |
Width | 0.67 in. |
Socket End Diameter | 0.39 in. |
Well Depth | 0.24 in. |
Socket Opening Size | 1/4 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 1/4 I |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1/4 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rear Centering Assembly (47570)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 6/12 TPI (PS0912AW10)
- CRESCENT LUFKIN 1/2" x 3m/10' Mezurall® Chrome Case SAE/Metric Yellow Clad Power Return Tape Measure (W9210ME)
- VERMONT GAGE Pin Gage, Minus, 0.246 In, Black (911224600)
- TEKTON 1/2 Inch Drive x 34 mm 6-Point Socket (SHD22134)
- TEKTON 1/4 Inch Drive x 1/4 Inch Universal Joint Socket (SHD08006)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 3/4 Inch Drive x 21 mm 12-Point Socket (SHD32321)
- TEKTON 3/4 Inch Drive x 36 mm 12-Point Socket (SHD32336)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- Tekton Sockets