Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1/4 Inch 12-Point Impact Socket
Mfr # SID12206
Zoro # G203547781
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12206
- Zoro # G203547781
- UPC # 20209995754
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 1/4 in. |
Socket End Diameter | 0.39 in. |
Socket Opening Size | 1/4 in. |
Drive End Diameter | 0.66 in. |
Well Depth | 0.4 in. |
Pin Hole Diameter | 5 mm |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (K-31)
- DE-STA-CO Toggle Clamp, Squeeze Action, 6 In, 1200 (484)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- DRILL AMERICA 3-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3750)
- TEKTON 1/2 Inch Drive x 8 mm 6-Point Impact Socket (SID22108)
- TEKTON 3/8 Inch Drive x 18 mm 12-Point Impact Socket (SID12318)
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID23109)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Impact Socket (SID12211)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID23017)
- TEKTON 3/8 Inch Drive x 21 mm Deep 6-Point Impact Socket (SID13121)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3022D)
- Tekton Sockets & Ratchets