Shop All Sockets
Tekton
3/8 Inch Drive x 13/16 Inch Deep 6-Point Socket
Mfr # SHD13021
Zoro # G7732193
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 13/16 in
- Length 2.49 in.
- Width 1.11 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 13/16 in |
Length | 2.49 in. |
Width | 1.11 in. |
Socket Opening Size | 13/16 in. |
Well Depth | 0.99 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 13/16 |
Measurement Type | SAE |
Weight | 0.4 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 13/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SWITCH PACK CABLE DRIVE Assembly (47-53-2774)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25ES)
- WELLER Crescent T15 X 1/4 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS1N)
- BOSCH Self-Feeding Bit, 1-3/4In (SF1751)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- TEKTON 3/8 Inch Drive x 7 mm Deep 12-Point Socket (SHD13307)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD23210)
- TEKTON 3/8 Inch Drive x 16 mm Universal Joint Socket (SHD18116)
- TEKTON 3/4 Inch Drive x 25 mm 12-Point Socket (SHD32325)
- TEKTON 1/2 Inch Drive x 24 mm 6-Point Socket (SHD22124)
- KO-KEN Socket 4.5mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-4.5)
- Tekton Sockets