Shop All Sockets
Tekton
3/8 Inch Drive x 13/16 Inch 12-Point Socket
Mfr # SHD12221
Zoro # G7732227
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 13/16 in
- Length 1.19 in.
- Width 1.11 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 13/16 in |
Length | 1.19 in. |
Width | 1.11 in. |
Well Depth | 0.56 in. |
Socket Opening Size | 13/16 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 13/16 |
Measurement Type | SAE |
Weight | 0.17 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 13/16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Adjustable Wrench, 10 in. (760)
- YG-1 TOOL CO 4 Flute Regular Length Diamond Coated Carbide (99630)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- DRILL AMERICA #50 Solid Carbide Drill Bit (DMOD50)
- TEKTON 1/2 Inch Drive x 23 mm Deep 12-Point Socket (SHD23323)
- TEKTON 3/8 Inch Drive x 13 mm 12-Point Socket (SHD12313)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Socket (SHD22314)
- TEKTON 3/4 Inch Drive x 29 mm 12-Point Socket (SHD32329)
- TEKTON 3/4 Inch Drive x 22 mm Deep 6-Point Socket (SHD33122)
- TEKTON 1/2 Inch Drive x 5/8 Inch 6-Point Socket (SHD22016)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 15 mm L.38 mm (03030015)
- Tekton Sockets