Shop All Impact Sockets
Tekton
3/8 Inch Drive x 13/16 Inch 12-Point Impact Socket
Mfr # SID12221
Zoro # G603547954
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 13/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12221
- Zoro # G603547954
- UPC # 20209995860
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 13/16 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 1.10 in. |
Socket Opening Size | 13/16 in. |
Well Depth | 0.6 in. |
Socket End Diameter | 1.10 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 4 in. (38456)
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- TEKTON 1/2 Inch Drive x 24 mm 12-Point Impact Socket (SID22324)
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- TEKTON 1/2 Inch Drive 7/8 x 15/16 Inch Thin Wall Impact Flip Socket (SIF20909)
- TEKTON 1/2 Inch Drive x 9 mm Deep 12-Point Impact Socket (SID23309)
- TEKTON 1/2 Inch Drive x 15 mm Deep 12-Point Impact Socket (SID23315)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Impact Socket (SID13312)
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXW3)
- Tekton Impact Sockets