Shop All Sockets
Tekton
3/8 Inch Drive x 13 mm Deep 6-Point Socket
Mfr # SHD13113
Zoro # G7732184
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 13 mm
- Measurement Type Metric
- Length 2.49 in.
- Width 0.73 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 13 mm |
Length | 2.49 in. |
Width | 0.73 in. |
Socket Opening Size | 13 mm |
Well Depth | 0.99 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 13 mm |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 2 Inch Long, PK 25 (BT225-25PK)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- RYOBI T Handle Wrench (513667001)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- TEKTON 3/8 Inch Drive x 14 mm Deep 12-Point Socket (SHD13314)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 6-Point Socket (SHD03105)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD03213)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch 6-Point Socket (SHD32043)
- EAZYPOWER Spark Plug Tap, 18mm x 1.50mm (82576)
- Tekton Sockets