Shop All Impact Sockets
Tekton
3/8 Inch Drive x 13 mm Deep 6-Point Impact Socket
Mfr # SID13113
Zoro # G200844791
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.48 in.
- Material Steel
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13113
- Zoro # G200844791
- UPC # 20209053683
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 13 mm |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.78 in. |
Well Depth | 1.13 in. |
Drive End Diameter | 0.78 in. |
Socket Opening Size | 13 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC Let-F (C97334)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- ZORO SELECT End Mill, 4 Flutes, MLT (284-888882)
- SUPERIOR PARTS Aftermarket Bostitch Piston Driver Assembly without O-Ring Fits N62FN & N62FNK-2 (SP 107510)
- TEKTON 1/2 Inch Drive x 14 mm 6-Point Impact Socket (SID22114)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- TEKTON 3/8 Inch Drive x 11/16 Inch Deep 6-Point Impact Socket (SID13017)
- TEKTON 1/2 Inch Drive x 37 mm Deep 6-Point Impact Socket (SID23137)
- TEKTON 3/8 Inch Drive x 9 mm 6-Point Impact Socket (SID12109)
- TEKTON 3/8 Inch Drive x 6 mm Deep 6-Point Impact Socket (SID13106)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34244)
- Tekton Sockets & Ratchets