Shop All Sockets
Tekton
3/8 Inch Drive x 13 mm 6-Point Socket
Mfr # SHD12113
Zoro # G7732306
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 13 mm
- Width 0.71 in.
- Measurement Type Metric
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 13 mm |
Width | 0.71 in. |
Length | 1.19 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 13 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 13 mm |
Weight | 0.09 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 2-3/8 dia., 2D (63134603103)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- AMPCO SAFETY TOOLS Railroad/Clay Pick, 6.7Lb, Head Only (P-3)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.139in (111213900)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 12-Point Socket (SHD32238)
- TEKTON 1/4 Inch Drive x 8 mm Deep 12-Point Socket (SHD03308)
- TEKTON 3/4 Inch Drive x 28 mm 6-Point Socket (SHD32128)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 12-Point Socket (SHD23235)
- TEKTON 1/2 Inch Drive x 7/8 Inch 12-Point Socket (SHD22222)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 12Mm, W32982 (W32982)
- Tekton Sockets