Shop All Impact Sockets
Tekton
3/8 Inch Drive x 13 mm 6-Point Impact Socket
Mfr # SID12113
Zoro # G700844772
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 1.18 in.
- Material Steel
- Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12113
- Zoro # G700844772
- UPC # 20209054109
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 13 mm |
Well Depth | 0.45 in. |
Socket End Diameter | 0.78 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 13 mm |
Drive End Diameter | 0.78 in. |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 24mm (84582N)
- TEKTON 1/2 Inch Drive x 19 mm Deep 6-Point Impact Socket (SID23119)
- TEKTON 1/2 Inch Drive x 9 mm 12-Point Impact Socket (SID22309)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Impact Socket (SID22317)
- TEKTON 1/2 Inch Drive x 9 mm Deep 6-Point Impact Socket (SID23109)
- TEKTON 1/2 Inch Drive x 22 mm 6-Point Impact Socket (SID22122)
- TEKTON 1/2 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID23221)
- PROTO 3/8 in Drive Flex Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (J77412MP)
- Tekton Sockets & Ratchets