Shop All Sockets
Tekton
3/8 Inch Drive x 13 mm 12-Point Socket
Mfr # SHD12313
Zoro # G7732489
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 13 m
- Length 1.19 in.
- Measurement Type Metric
- Width 0.71 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 13 m |
Length | 1.19 in. |
Width | 0.71 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 13 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 13 mm |
Weight | 0.09 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 13 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE T20/T25 Impact Double Ended Bit (48-32-4313)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In, Wood (33 12)
- MAYHEW PUNCH PILOT PUNCH 12 pc SET (MY62254)
- TEKTON 3/4 Inch Drive x 1-3/16 Inch 6-Point Socket (SHD32030)
- TEKTON 3/8 Inch Drive x 22 mm Deep 6-Point Socket (SHD13122)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Socket (SHD22129)
- TEKTON 1/2 Inch Drive x 3/4 Inch 6-Point Socket (SHD22019)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch Deep 6-Point Socket (SHD33040)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- APEX TOOL GROUP 3/8 in Drive, 3/8" Female x 3/8" Female SAE Socket (MF-37)
- Tekton Sockets & Ratchets