Shop All Sockets
Tekton
3/8 Inch Drive x 12 mm Universal Joint Socket
Mfr # SHD18112
Zoro # G7732403
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.74 in.
- Length 1.63 in.
- Well Depth 0.28 in.
- Socket Opening Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Width | 0.74 in. |
Length | 1.63 in. |
Well Depth | 0.28 in. |
Socket Opening Size | 12 mm |
Drive End Diameter | 0.71 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 12 mm |
Weight | 0.11 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 1In (50 Pack) (DWA1SQ3IRB)
- GROZ Copper Head Sledge Hammers, 2.5 lb., 12" (34602)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1050)
- RIDGID Cable, C6Ic 3/8X35 W/M Coupl (96037)
- TEKTON 1/4 Inch Drive x 9 mm 12-Point Socket (SHD02309)
- TEKTON 1/4 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD03210)
- TEKTON 1/2 Inch Drive x 32 mm Deep 12-Point Socket (SHD23332)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- TEKTON 3/8 Inch Drive x 3/8 Inch Universal Joint Socket (SHD18010)
- TEKTON 1/4 Inch Drive x 4.5 mm 6-Point Socket (SHD02103)
- WILLIAMS 3/8" Drive, T40 SAE Socket (35185)
- Tekton Sockets