Shop All Sockets
Tekton
3/8 Inch Drive x 12 mm Deep 12-Point Socket
Mfr # SHD13312
Zoro # G7732394
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 12 mm
- Length 2.49 in.
- Measurement Type Metric
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 12 mm |
Length | 2.49 in. |
Width | 0.67 in. |
Socket Opening Size | 12 mm |
Well Depth | 0.99 in. |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 12 mm |
Tether Ready | No |
Weight | 0.14 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Insert/Extract Kit, DIP/IC, 8-40 Pins, 5 Pc (WK-7)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .0615"-.2505" (101300400)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 19PC (49-22-4105)
- CAPRI TOOLS 30 mm Combination Wrench, 12 Point, Metric (CP11330)
- TEKTON 3/4 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD33021)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 1/2 Inch Drive x 18 Inch Breaker Bar (SBH00218)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Socket (SHD23314)
- TEKTON 3/4 Inch Drive x 1-9/16 Inch Deep 6-Point Socket (SHD33040)
- TEKTON 1/4 Inch Drive x 9/16 Inch 12-Point Socket (SHD02214)
- KEN-TOOL Mtrc Flip Socket, Nb (KEN30158)
- Tekton Sockets & Ratchets