Shop All Impact Sockets
Tekton
3/8 Inch Drive x 12 mm Deep 12-Point Impact Socket
Mfr # SID13312
Zoro # G603547787
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric Metric
- Overall Length 2.5 in.
- Material Steel
- Size 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID13312
- Zoro # G603547787
- UPC # 20209996355
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.5 in. |
Size | 12 mm |
Well Depth | 1.1 in. |
Pin Hole Diameter | 5 mm |
Drive End Diameter | 0.66 in. |
Socket End Diameter | 0.66 in. |
Socket Opening Size | 12 mm |
Details
SAE or Metric | Metric |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Detent Pin, 2.00 In T Knob, 1/4 In, 3 In (GN4X3250T5-D-21)
- GRAY TOOLS Heavy Duty Snap-off Blade Knife (208)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- BON TOOL Bon 83-160 Scratcher Darby, Mag 42" (83-160)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Impact Socket (SID23010)
- TEKTON 1/2 Inch Drive x 19 mm 6-Point Impact Socket (SID22119)
- TEKTON 3/8 Inch Drive x 19 mm 12-Point Impact Socket (SID12319)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Impact Socket (SID22230)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket (SID12009)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch Deep 6-Point Impact Socket (SID23035)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (6924)
- Tekton Impact Sockets