Shop All Sockets
Tekton
3/8 Inch Drive x 12 mm 12-Point Socket
Mfr # SHD12312
Zoro # G7732428
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 12 m
- Measurement Type Metric
- Width 0.67 in.
- Length 1.19 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 12 m |
Width | 0.67 in. |
Length | 1.19 in. |
Well Depth | 0.36 in. |
Socket Opening Size | 12 mm |
Details
Measurement Type | Metric |
Item | Hand Drive Socket 3/8 Inch Drive x 12 mm |
Weight | 0.08 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 12 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX® 95 05 165 Combination Shears 6-1/2" OAL (95 05 165)
- MILWAUKEE TOOL Brush Service 120V (22-18-1310)
- RAPTOR Self Center Vise, 50 lb. Max.Weight, Steel (RWP-502)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 6-Point Socket (SHD03105)
- TEKTON 1/4 Inch Drive x 1/2 Inch 12-Point Socket (SHD02213)
- TEKTON 1/4 Inch Drive x 5 mm 6-Point Socket (SHD02104)
- TEKTON 1/2 Inch Drive x 10 mm Deep 12-Point Socket (SHD23310)
- TEKTON 1/2 Inch Drive x 26 mm 6-Point Socket (SHD22126)
- TEKTON 1/2 Inch Drive x 29 mm Deep 6-Point Socket (SHD23129)
- MASTERCOOL Mastercool ML72475 Hydraulic Flaring Tool Kit (ML72475)
- Tekton Sockets