Shop All Sockets
Tekton
3/8 Inch Drive x 1/2 Inch Universal Joint Socket
Mfr # SHD18013
Zoro # G7732078
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 0.74 in.
- Length 1.63 in.
- Drive End Diameter 0.71 in.
- Socket Opening Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Width | 0.74 in. |
Length | 1.63 in. |
Drive End Diameter | 0.71 in. |
Socket Opening Size | 1/2 in. |
Well Depth | 0.28 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 1/2 I |
Weight | 0.11 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (13H722)
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- SUPERCUT 123-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (532470)
- DORIAN Knurl Wheel, SW4, LH DIAG, 1 In OD, 20 TPI (SW4L-20-HSB-CP)
- TEKTON 1/2 Inch Drive x 36 mm Deep 6-Point Socket (SHD23136)
- TEKTON 1/4 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD03008)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- TEKTON 3/4 Inch Drive x 31 mm Deep 6-Point Socket (SHD33131)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Socket (SHD12315)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- Tekton Sockets & Ratchets