Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 12 Inch Quick-Release Comfort Grip Long Ratchet
Mfr # SRH12112
Zoro # G011678714
product price: $49.99
/ea
$49.99
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
- Brand Tekton
- MFR # SRH12112
- Zoro # G011678714
- UPC # 20209070802
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L (G435)
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set (48-20-7673)
- TEKTON 3/8 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31101)
- TEKTON 3/8 in. Drive Drive Drive Folding Quick-Release Ratchet, Chrome (SRH35104)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set (3-Piece) (SRH99121)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- PROTO 3/8" Drive, Ratchet Repair Kit (J5249XLRK)
- Tekton Hand Ratchets