Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 12 Inch Long Ratchet
Mfr # SRH01112
Zoro # G511678801
product price: $49.99
/ea
$49.99
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
- Brand Tekton
- MFR # SRH01112
- Zoro # G511678801
- UPC # 20209070611
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 29/32 (52458)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/ Detachable Head (200-600 Ft/Lbs, 3/4" Dr " (PREC4D600F)
- TEKTON 3/8 Inch Drive Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91007)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Ratchet (SRH02118)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Comfort Grip Long Ratchet (SRH12112)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92006)
- TEKTON 3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in. (SRH91201)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- Tekton Sockets & Ratchets