Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet
Mfr # SRH22112
Zoro # G207676593
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 12 in
- Height 0.9 in.
- Width 1.1 in.
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH22112
- Zoro # G207676593
- UPC # 20209990698
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 12 in |
Height | 0.9 in. |
Width | 1.1 in. |
Details
Number of Pieces | 1 |
Features | Comfort Grip |
Description
With a 90tooth gear that produces a working swing arc of just 4 degrees, the Tekton 38 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet doesn't need much room to operate Its 180degree Flex Head snaps to nine detent positions to work around obstructions Smaller than low profile, the head is reduced in size in every dimensionheight, width, and length Its polished exterior has a chrome plated finish that's corrosionresistant and easy to wipe clean The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 3/16" Tip Size, 9 in Long, 4 in Short, 4 PK (61812)
- VAUGHAN & BUSHNELL Vaughan 15 in. Replacement Handle (63402)
- TITAN Extension Set 3 pc. 1/2" Drive (TL62140)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- TEKTON 3/8 Inch Drive x 12 Inch Quick-Release Comfort Grip Long Ratchet (SRH12112)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99120)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- TEKTON 1/2 Inch Drive Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92005)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- PROTO 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Satin Finish (J5849)
- Tekton Sockets & Ratchets