Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket
Mfr # SID13013
Zoro # G100844808
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 2.48 in.
- Material Steel
- Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID13013
- Zoro # G100844808
- UPC # 20209053881
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 2.48 in. |
Size | 1/2 in |
Socket End Diameter | 0.78 in. |
Drive End Diameter | 0.78 in. |
Pin Hole Diameter | 5 mm |
Socket Opening Size | 1/2 in. |
Well Depth | 1.13 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3006UJ)
- BETA Ring Wrench Set, 8 pcs. (000900162)
- ZOELLER Zoeller Z10100117 Sump Pump Drain Hose (Z10100117)
- TEKTON 3/8 Inch Drive x 5/16 Inch 12-Point Impact Socket (SID12208)
- TEKTON 1/2 Inch Drive x 15/16 Inch Deep 6-Point Impact Socket (SID23024)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Impact Socket (SID13324)
- TEKTON 1/2 Inch Drive x 20 mm 6-Point Impact Socket (SID22120)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID13009)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-648)
- Tekton Impact Sockets