Shop All Sockets
Tekton
3/8 Inch Drive x 1/2 Inch Deep 12-Point Socket
Mfr # SHD13213
Zoro # G7731983
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 1/2 in
- Width 0.75 in.
- Length 2.49 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 1/2 in |
Width | 0.75 in. |
Length | 2.49 in. |
Socket Opening Size | 1/2 in. |
Well Depth | 0.87 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 1/2 I |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.15 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 1/2 I
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 13/16 X 1 Icecut Annular Core Cutters Weldon Shank (05B013)
- KODIAK CUTTING TOOLS 5/8-11 Die Hex Rethreading Carbon Steel (5471169)
- SK HAND TOOLS Extensions, 1/2" Drive Locking Impact Ex (46151)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- TEKTON 3/8 Inch Drive x 5/16 Inch 6-Point Socket (SHD12008)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch Deep 6-Point Socket (SHD23038)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- TEKTON 3/4 Inch Drive x 28 mm 12-Point Socket (SHD32328)
- TEKTON 3/4 Inch Drive x 33 mm 6-Point Socket (SHD32133)
- WILLIAMS 1/2" Drive, 19mm Metric Socket, 12 Points (STM-1219)
- Tekton Sockets