Shop All Hand Ratchets
Tekton
3/8 Inch Drive x 12 Inch Comfort Grip Long Ratchet
Mfr # SRH02112
Zoro # G611678756
product price: $49.99
/ea
$49.99
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
- Brand Tekton
- MFR # SRH02112
- Zoro # G611678756
- UPC # 20209070673
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton 3/8 inch drive ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- BONWAY Bon 32-524 Spread Tex, Natural, 5 Gal (32-524)
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - (711)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92105)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Long Ratchet Set, 3-Piece 9, 12, 18 in. (SRH99124)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91107)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- TEKTON 3/8 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 8, 12 in. (SRH91301)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet Set, 3-Piece 10-1/2, 18, 24 in. (SRH92006)
- Tekton Hand Ratchets