Shop All Impact Sockets
Tekton
3/8 Inch Drive x 1/2 Inch 12-Point Impact Socket
Mfr # SID12213
Zoro # G203547910
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12213
- Zoro # G203547910
- UPC # 20209995815
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 1/2 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.70 in. |
Drive End Diameter | 0.70 in. |
Socket Opening Size | 1/2 in. |
Well Depth | 0.4 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/32 (40480)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31832 (31832)
- DEWALT 14" 90T Stainless Steel Metal Cutting 1" Arbor (DWA7749)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID13111)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID23013)
- TEKTON 3/8 Inch Drive x 22 mm 12-Point Impact Socket (SID12322)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch 6-Point Impact Socket (SID22027)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Impact Socket (SID12017)
- TEKTON 1/2 Inch Drive x 14 mm 12-Point Impact Socket (SID22314)
- WESTWARD 3/4 in Drive Impact Socket 1 7/8 in Size 6 pt Deep Depth, Black Oxide (21WN15)
- Tekton Impact Sockets