Shop All Sockets
Tekton
3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket
Mfr # SHD13009
Zoro # G7732446
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11/32 in
- Width 0.67 in.
- Length 2.49 in.
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11/32 in |
Width | 0.67 in. |
Length | 2.49 in. |
Socket Opening Size | 11/32 in. |
Socket End Diameter | 0.49 in. |
Details
Item | Hand Drive Socket 3/8 Inch Drive x 11/32 |
Measurement Type | SAE |
Weight | 0.13 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Electronic Torque Wrench 12.5-250 ft-lbs (J6014E)
- DEWALT Fleece Bag (5 Pack) for DEWALT Dust Extractors (DWV9402)
- RED DEVIL Red Devil 3225 Plastic Window Scraper with Utility Blade (3225)
- HUSQVARNA Blade Release Cable (505482701)
- TEKTON 3/4 Inch Drive x 23 mm Deep 6-Point Socket (SHD33123)
- TEKTON 1/2 Inch Drive x 17 mm Deep 12-Point Socket (SHD23317)
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Socket (SHD12222)
- TEKTON 1/4 Inch Drive x 3/16 Inch 6-Point Socket (SHD02003)
- TEKTON 1/2 Inch Drive x 34 mm Deep 12-Point Socket (SHD23334)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- Tekton Sockets & Ratchets