Shop All Sockets
Tekton
3/8 Inch Drive x 11/32 Inch Deep 12-Point Socket
Mfr # SHD13209
Zoro # G7732437
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11/32 in
- Measurement Type SAE
- Length 2.49 in.
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11/32 in |
Length | 2.49 in. |
Width | 0.67 in. |
Socket Opening Size | 11/32 in. |
Socket End Diameter | 0.49 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 11/32 |
Weight | 0.13 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1375CF)
- KRAFT TOOL Pool Trowel, SS, Pro-Form, 3"Shank, 10x3" (CF274PF)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TENG TOOLS 7pc 1/4" Drive Mini Reversible Manual Hand Impact Driver/Extractor Set (IDSE7)
- TEKTON 3/8 Inch Drive x 17 mm Deep 6-Point Socket (SHD13117)
- TEKTON 1/4 Inch Drive x 5/16 Inch Universal Joint Socket (SHD08008)
- TEKTON 1/4 Inch Drive x 7/16 Inch 6-Point Socket (SHD02011)
- TEKTON 1/2 Inch Drive x 17 mm Deep 12-Point Socket (SHD23317)
- TEKTON 1/4 Inch Drive x 7 mm 6-Point Socket (SHD02107)
- TEKTON 3/8 Inch Drive x 9/32 Inch 12-Point Socket (SHD12207)
- WESTWARD 3/8 in Drive, 11/32" 12 pt SAE Socket, 12 Points (10E892)
- Tekton Sockets & Ratchets