Shop All Impact Sockets
Tekton
3/8 Inch Drive x 11/32 Inch 6-Point Impact Socket
Mfr # SID12009
Zoro # G900844800
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.18 in.
- Material Steel
- Size 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID12009
- Zoro # G900844800
- UPC # 20209054291
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.18 in. |
Size | 11/32 in |
Socket Opening Size | 11/32 in. |
Well Depth | 0.44 in. |
Pin Hole Diameter | 5 mm |
Socket End Diameter | 0.52 in. |
Drive End Diameter | 0.67 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- SITEPRO 2521 Friction Rotating Tribrach Adapter (05-2521)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" SAE Impact Sha (CMMT15833)
- TEKTON 1/2 Inch Drive x 8 mm Deep 12-Point Impact Socket (SID23308)
- TEKTON 1/2 Inch Drive x 13 mm Deep 6-Point Impact Socket (SID23113)
- TEKTON 3/8 Inch Drive x 7/8 Inch 12-Point Impact Socket (SID12222)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Impact Socket (SID22033)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Impact Socket (SID22219)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Impact Socket (SID13317)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- Tekton Impact Sockets