Shop All Sockets
Tekton
3/8 Inch Drive x 11/32 Inch 12-Point Socket
Mfr # SHD12209
Zoro # G7732419
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Size 11/32 in
- Measurement Type SAE
- Length 1.19 in.
- Width 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8 in. |
Size | 11/32 in |
Length | 1.19 in. |
Width | 0.67 in. |
Socket Opening Size | 11/32 in. |
Socket End Diameter | 0.49 in. |
Well Depth | 0.36 in. |
Details
Measurement Type | SAE |
Item | Hand Drive Socket 3/8 Inch Drive x 11/32 |
Weight | 0.05 lb. |
Description
Hand Drive Socket 3/8 Inch Drive x 11/32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 16mm Drive, Metric Socket, 12 Points (FM-66A.16X17)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525048)
- SUPERIOR TILE CUTTER AND TOOLS Chisel, Carbide Tipped Steel, 1/2in. Tip (ST032)
- TEKTON 1/2 Inch Drive x 22 mm 12-Point Socket (SHD22322)
- TEKTON 3/4 Inch Drive x 20 mm 6-Point Socket (SHD32120)
- TEKTON 1/2 Inch Drive x 16 mm 12-Point Socket (SHD22316)
- TEKTON 3/4 Inch Drive x 37 mm Deep 6-Point Socket (SHD33137)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- TEKTON 1/2 Inch Drive x 1-1/16 Inch Deep 6-Point Socket (SHD23027)
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points (10E290)
- Tekton Sockets