Shop All Impact Sockets
Tekton
3/8 Inch Drive x 11/32 Inch 12-Point Impact Socket
Mfr # SID12209
Zoro # G903547951
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- SAE or Metric SAE
- Overall Length 1.2 in.
- Material Steel
- Size 11/32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID12209
- Zoro # G903547951
- UPC # 20209995785
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in. |
Overall Length | 1.2 in. |
Size | 11/32 in. |
Drive End Diameter | 0.66 in. |
Pin Hole Diameter | 5 mm |
Well Depth | 0.4 in. |
Socket Opening Size | 11/32 in. |
Socket End Diameter | 0.48 in. |
Details
SAE or Metric | SAE |
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK PLIER IRONWORKERS 9" W/SPRING (CL350S)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- STARRETT Carbide Tipped Hole Saw, 1-25/32", 45mm (SM45)
- BOSCH Cord, 120V, SC707-1 (3604460555)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Impact Socket (SID13008)
- TEKTON 1/2 Inch Drive x 11 mm Deep 12-Point Impact Socket (SID23311)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Impact Socket (SID13123)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- TEKTON 3/8 Inch Drive x M12 Triple Square Bit Impact Socket (SIB18212)
- TEKTON 3/8 Inch Drive x 24 mm 12-Point Impact Socket (SID12324)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (913MS)
- Tekton Sockets & Ratchets